Beli hole saw metal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Holesaw Set (Gergaji Lubang)Deskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
- DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.atribut:
- UNSPSC: 27112826
- Impact Rated: No
- Primary Material Application: Metal
- Tooth Material: Steel
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- INGCO Holesaw Set (Gergaji Lubang)Deskripsi:INGCO 7-Pcs Hole Saw (26-63 mm) // Mata Bor Holesaw Kayu Pipa PVCatribut:
- Hole Saw Diameter (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50 (2inch)
- KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)Deskripsi:Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.atribut:
- Application: PVC, Wood, Aliminum and Metal
- Dimensions (mm): 251x199x615
- Size (mm): 19-76
- KUGEL Holesaw (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- TOTAL Holesaw Set (Gergaji Lubang)Deskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)Deskripsi:Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.atribut:
- UNSPSC: 27112826
- Arbor Design: Included
- Impact Rated: No
- Material Cut: Metal; Wood
- Max. Cutting Depth (inch): 1 3/4
- Pilot Drill Size Diameter x L (inch): 1/4x4
- Primary Material Application: Wood
- Teeth Per Inch: 4/5
- Thread Size (inch): 1/2-20; 5/8-18
- Tooth Material: Steel
- Jason Holesaw Set (Gergaji Lubang)Deskripsi:Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
- Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)atribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- KUGEL Holesaw TCT (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- STANLEY Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai)Deskripsi:Specifications:Voltage: 18VBattery Size: 2 pcs x 2.0Ah Li-IonChuck Capacity: 13 mmNo Load Speed: 0-430 / 0-1.700 RPMMax Torque: 55 NmImpact Rate: 0-28.900 IPMClutch/Torque Positions: 23 LED Light: YesCharger: 1 Ah/HourWeight: 1.6KgPackaging: Kit Boxatribut:
- Chuck Capacity (mm): 13
- Accessories: 2 2.0 Ah Batteries, 1x Charger, 1x Toolbox
- Battery Capacity (AH): 2
- Battery Charging Time (minute): 70
- Battery Voltage (V): 20
- Diameter of Drill (mm): On The Wall: 13; On Iron: 13; on Wood: 30
- K3L License: Yes
- LED Light: Yes
- Maximum Torque (N m): 60
- No Load Speed (rpm): 0-600/1900
- Punch Speed (bpm): 0-32300
- Reversible: Yes
- Speed Variation: Yes
- Torque settings: 16
- Type: Battery Impact Drill
- KRISBOW Catok PipaDeskripsi:Pipe Vise #1, 10-60mm
- UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Deskripsi:-Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
- DEWALT Impact Socket Set (Mata Sock Impact)Deskripsi:These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
Daftar Harga hole saw metal Terbaru October 2026
| RYU Holesaw Set (Gergaji Lubang) | Rp92.900 |
| DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang) | Rp2.399.900 |
| MILWAUKEE Holesaw Kit (Gergaji Lubang) | Rp1.199.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| TORA Holesaw for Metal HSS (Gergaji Lubang) | Rp51.900 |
| INGCO Holesaw Set (Gergaji Lubang) | Rp109.900 |
| KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang) | Rp1.299.900 |
| KUGEL Holesaw (Gergaji Lubang) | Rp34.900 |
| TOTAL Holesaw Set (Gergaji Lubang) | Rp85.900 |
| DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang) | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/nnP106849851-1.jpg)
/7rP109824279-5.jpg)
/g4P107287580-1.jpg)
/P101003041-1.jpg)
/6pP103632241-2.jpg)
/6aP105718226-2.jpg)
/gwP104054608-2.jpg)
/eiP107595522-1.jpg)
/muP103468822-1.jpg)
/mxP109962825-3.jpg)
/ebP104967515-2.jpg)
/bhP103675413-1.jpg)
/lrP101000783-2.jpg)
/q4P108419940-56.jpg)
/4eP105259158-11.jpg)
/mrP105671819-1.jpg)

/P102751284-1.jpg)
/5lP107740201-1.jpg)
/mtP107702821-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)